missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Rectangular Bottles

Product Code. 11803102
Click to view available options
Capacity (Metric):
250 mL
500 mL
Unit Size:
Pack of 170
Pack of 312
This item is not returnable. View return policy

Product Code. 11803102

Brand: Gosselin™ FV25002

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Providing a leakproof closure system for safe and secure storage in the laboratory.

  • Sterile
  • Break resistant
  • Translucent in color
  • Reverse graduations
  • Tamper-evident screw cap
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Color Translucent
Diameter (Metric) Inner Neck 20 mm
Includes Red HDPE screw cap with shaped seal
Material HDPE
Length (Metric) 60mm
Quantity 312/Carton
Sterility Sterile
Width (Metric) 45mm
Closure Color Red
Graduations Yes
Certifications/Compliance EC N°1935/2004
Closure Included Yes
Shape Rectangular
Height (Metric) 155 mm
Closure Material Polypropylene
Closure Type Tamper-evident Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.