missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Rectangular Bottles with Tamper-Evident Screw Cap

Product Code. 11753293
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
Closure Color:
Red
White
Sterility:
Non-sterile
Sterile
Packaging:
Assembled
Non-assembled
Unit Size:
Pack of 170
Pack of 312
Product Code. Capacity (Metric) Closure Color Sterility Packaging unitSize
11753293 250 mL White Sterile Assembled Pack of 312
11597322 250 mL Red Sterile Assembled Pack of 312
11704916 250 mL Red Sterile Non-assembled Pack of 312
11743104 500 mL Red Non-sterile Non-assembled Pack of 170
11507332 500 mL Red Sterile Assembled Pack of 170
5 options
This item is not returnable. View return policy

Product Code. 11753293

Brand: Gosselin™ FV25003

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provides excellent storage for liquids and solids in the laboratory. Gosselin™ Rectangular Bottles with Tamper-Evident Screw Cap are manufactured from translucent HDPE plastic.

  • Break resistant
  • Reverse graduations
  • Leak-proof closure system
  • Available either aseptic or sterile
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Color Translucent
Diameter (Metric) Inner Neck 20 mm
Includes White HDPE screw cap with shaped seal
Material HDPE
Length (Metric) 60mm
Packaging Assembled
Quantity 312/Carton
Sterility Sterile
Width (Metric) 45mm
Closure Color White
Graduations Yes
Certifications/Compliance EC N°1935/2004
Closure Included Yes
Shape Rectangular
Height (Metric) 155 mm
Product Type Storage Bottle
Closure Material HDPE
Closure Type Tamper-evident Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.