missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Rectangular Bottles with Tamper-Evident Screw Cap

Product Code. 11743104
Click to view available options
Capacity (Metric):
250 mL
500 mL
Closure Color:
Red
White
Sterility:
Non-sterile
Sterile
Packaging:
Assembled
Non-assembled
Unit Size:
Pack of 170
Pack of 312
This item is not returnable. View return policy

Product Code. 11743104

Brand: Gosselin™ FV50005

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Provides excellent storage for liquids and solids in the laboratory. Gosselin™ Rectangular Bottles with Tamper-Evident Screw Cap are manufactured from translucent HDPE plastic.

  • Break resistant
  • Reverse graduations
  • Leak-proof closure system
  • Available either aseptic or sterile
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Color Natural
Diameter (Metric) Inner Neck 20 mm
Includes Red LDPE screw cap with shaped seal
Material HDPE
Length (Metric) 72mm
Packaging Non-assembled
Quantity 170/Carton
Sterility Non-sterile
Width (Metric) 52mm
Closure Color Red
Graduations Yes
Certifications/Compliance EC N°1935/2004
Closure Included Yes
Shape Rectangular
Height (Metric) 200 mm
Closure Material LDPE
Closure Type Tamper-evident Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.