missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Rectangular Bottles with Tamper-Evident Screw Cap
Click to view available options
Capacity (Metric):
250 mL
500 mL
Closure Color:
Red
White
Sterility:
Non-sterile
Sterile
Packaging:
Assembled
Non-assembled
Unit Size:
Pack of 170
Pack of 312
Description
- Break resistant
- Reverse graduations
- Leak-proof closure system
- Available either aseptic or sterile
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Color | Translucent |
| Diameter (Metric) Inner Neck | 20 mm |
| Includes | Red HDPE screw cap with shaped seal |
| Material | HDPE |
| Length (Metric) | 60mm |
| Packaging | Non-assembled |
| Quantity | 312/Carton |
| Sterility | Sterile |
| Width (Metric) | 45mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction