missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Square HDPE Bottles with Tamper-Evident Screw Cap

Product Code. p-8002240
Click to view available options
Capacity (Metric):
500 mL
1 L
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 140
Pack of 85
This item is not returnable. View return policy

Product Code. 11753064

Brand: Gosselin™ LC52002

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Pre-dosed with sodium thiosulfate which inhibits the action of chlorine, bromine and ozone dissolved in water. Gosselin™ Square HDPE Bottles with Tamper-Evident Screw Cap are manufactured from translucent HDPE plastic.

  • Break resistant
  • With graduated surface
  • Available sterilized by irradiation with peel-away sterilization certificate on the outer carton
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Color Translucent
Description Square
Diameter (Metric) Inner Neck 55 mm
Material HDPE
Length (Metric) 75mm
Sterility Sterile
Width (Metric) 75mm
Closure Color Red
Certifications/Compliance EC N°1935/2004, ISO 11137
Closure Included Yes
Disposable Single-use
Graduated Yes
Mouth Wide
Height (Metric) 128 mm
Closure Liner Tresylene
Closure Material HDPE
Closure Type Tamper-evident Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.