missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Square HDPE Graduated 2 L Bottles

Product Code. 11783044
Change view
Click to view available options
Color:
Natural
Translucent
Sterility:
Non-sterile
Sterile
Closure Type:
Double Screw Cap
Double Screw Cap, Attached
Screw Cap with Wad
Single Screw Cap
Tamper-evident Screw Cap with Wad
Closure Color:
Blue
Red
White
Unit Size:
Pack of 50
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Sterility Closure Type Closure Color unitSize
11783044 Translucent Non-sterile Screw Cap with Wad Red Pack of 50
11753044 Translucent Sterile Double Screw Cap Red Pack of 50
11763044 Translucent Non-sterile Single Screw Cap Red Pack of 50
11761756 Translucent Sterile Single Screw Cap Red Pack of 50
11855953 Natural Non-sterile Single Screw Cap Blue Pack of 50
11793044 Natural Sterile Double Screw Cap Red Pack of 50
11723044 Translucent Non-sterile Tamper-evident Screw Cap with Wad Red Pack of 50
11743044 Translucent Non-sterile Double Screw Cap Red Pack of 50
11764716 Natural Non-sterile Double Screw Cap, Attached Blue Pack of 50
11703054 Natural Non-sterile Double Screw Cap Blue Pack of 50
11773044 Natural Non-sterile Double Screw Cap White Pack of 50
11706565 Natural Non-sterile Double Screw Cap Red Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Product Code. 11783044 Supplier Gosselin™ Supplier No. LC200005
Only null left
Add to basket
Add to basket

Provides excellent storage for liquids and solids in the laboratory. Gosselin™ Square HDPE Graduated 2L Bottles come with either a single or double closure, or screw cap with wad.

  • Break resistant
  • Molded graduations
  • Large mouth, wide neck
  • Translucent HDPE plastic
  • Available either sterile or aseptic
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 2 L
Color Translucent
Description Square
Diameter (Metric) Inner Neck 58 mm
Includes 58 mm Red Cap with Wad, Assembled
Material HDPE
Length (Metric) 109mm
Sterility Non-sterile
Width (Metric) 96mm
Closure Color Red
Certifications/Compliance EC N°1935/2004
Closure Included Yes
Disposable Single-use
Graduated Yes
Mouth Wide
Height (Metric) 230 mm
Closure Liner Tresylene
Closure Material HDPE
Closure Size 58 mm
Closure Type Screw Cap with Wad
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.