missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Square HDPE Graduated 250 mL Bottles
GREENER_CHOICE

Product Code. 11793054
Click to view available options
Closure Type:
Double Screw Cap
Screw Cap with Wad
Single Screw Cap
Tamper-evident Screw Cap
Closure Material:
HDPE
LDPE
Certifications/Compliance:
EC N°1935/2004
EC N°1935/2004, ISO 11137
Closure Color:
Blue
Red
White
Unit Size:
Pack of 130
Pack of 210

Product Code. 11793054

Brand: Gosselin™ LC25006

Only null left
Add to basket
Add to basket

Provides excellent storage for liquids and solids in the laboratory. Gosselin™ Square HDPE Graduated 250mL Bottles come with either a single closure, double closure, or leak-proof screw cap.

  • Break resistant
  • Molded graduations
  • Large mouth, wide neck
  • Translucent HDPE plastic
  • Aseptic or sterile by irradiation
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Color Translucent
Description Square
Diameter (Metric) Inner Neck 37 mm
Material HDPE
Length (Metric) 57mm
Sterility Sterile
Width (Metric) 57mm
Closure Color Red
Certifications/Compliance EC N°1935/2004, ISO 11137
Closure Included Yes
Disposable Single-use
Graduated Yes
Mouth Wide
Height (Metric) 109 mm
Closure Material HDPE
Closure Type Screw Cap with Wad
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.