missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Round HDPE Bottles

Description
- Break resistant
- Food quality
- Sterilized by ionization
- Detachable sterilization certificate on each carton
Specifications
Specifications
| Capacity (Metric) | 50 mL |
| Color | Translucent |
| Diameter (Metric) Inner Neck | 27 mm |
| Material | HDPE |
| Quantity | 600/Carton |
| Sterility | Sterile |
| Width (Metric) | 36mm |
| Closure Color | Red |
| Closure Included | Yes |
| Height (Metric) | 77 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?