missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ HDPE Natural 250 mL Round Bottles
165.10 GBP valid until 2024-12-31
Use promo code "23288" to get your promotional price.
Use promo code "23288" to get your promotional price.
Click to view available options
Closure Color:
Blue
Red
Certifications/Compliance:
CE, EC N°1935/2004
CE, EC N°1935/2004, ISO 11137
EC N°1935/2004
Description
- Single use, HDPE, round and square bottles from 50mL to 2,500mL
- Available with a choice of three different caps: Single closure, red, deep thread screw cap Double closure: polyethylene seal and red screw cap Leak proof screw cap, red, with a tresylene seal (100mL to 1,000mL sizes only)
- Bottles are screw cap assembled and set in cases
- Available aseptic or sterile by irradiation with peel away sterilitiy certificate
- 2,500mL bottles have white caps
- For research use only, unless otherwise indicated
Specifications
Closure Material | LDPE |
Closure Type | Single Screw Cap |
Diameter (Metric) | 37 mm |
Height (Metric) | 125 mm |
Capacity (Metric) | 250 mL |
Color | Natural |
Material | HDPE |
Length (Metric) | 60mm |
Quantity | 145/PK |
Sterility | Sterile |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'