missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Round HDPE Bottles

Catalog Number p-8002231
Click to view available options
Capacity (Metric):
1000 mL
2000 mL
Sterility:
Non-sterile
Sterile
This item is not returnable. View return policy
This item is not returnable. View return policy

Provides excellent storage for liquids and solids in the laboratory. Gosselin™ Round HDPE Bottles come with either a screw cap with separate seal or a screw cap with wad.

  • Large neck
  • Break resistant
  • Sterile or aseptic by irradiation
  • Detachable sterilization certificate on each carton
TRUSTED_SUSTAINABILITY
Closure Material Polyethylene
Closure Type Double Screw Cap
Diameter (Metric) 58 mm
Height (Metric) 174 mm
Capacity (Metric) 1000 mL
Color Natural
Material HDPE
Length (Metric) 101mm
Quantity 68/PK
Sterility Non-sterile
Width (Metric) 101mm
Closure Color Red
Certifications/Compliance CE, EC N°1935/2004
Closure Included Yes
Shape Round
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'