missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Round HDPE 100 mL Bottles
Click to view available options
Closure Type:
Double Screw Cap
Screw Cap with Wad
Single Screw Cap
Closure Material:
HDPE
LDPE
Polyethylene
Tresylene
Closure Color:
Blue
Red
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 250
Pack of 335
Description
- Large neck
- Break resistant
- Sterile or aseptic by irradiation
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Color | Natural |
| Material | HDPE |
| Length (Metric) | 51mm |
| Quantity | 335/PK |
| Sterility | Sterile |
| Width (Metric) | 51mm |
| Closure Color | Red |
| Certifications/Compliance | EC N°1935/2004, ISO 11137 |
| Closure Included | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction