missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Round HDPE 100 mL Bottles

Product Code. 11592223
Click to view available options
Closure Type:
Double Screw Cap
Screw Cap with Wad
Single Screw Cap
Closure Material:
HDPE
LDPE
Polyethylene
Tresylene
Closure Color:
Blue
Red
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 250
Pack of 335
This item is not returnable. View return policy

Product Code. 11592223

Brand: Gosselin™ LR10013

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provides excellent storage for liquids and solids in the laboratory. Gosselin™ Round HDPE 100mL Bottles come with either a screw cap with inner lip, with separate seal or with wad.

  • Large neck
  • Break resistant
  • Sterile or aseptic by irradiation
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 100 mL
Color Natural
Material HDPE
Length (Metric) 51mm
Quantity 335/PK
Sterility Sterile
Width (Metric) 51mm
Closure Color Red
Certifications/Compliance EC N°1935/2004, ISO 11137
Closure Included Yes
Shape Round
Height (Metric) 80 mm
Closure Material LDPE
Diameter (Metric) 37 mm
Closure Type Single Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.