missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Contact Dish

Product Code. 12314089
Click to view available options
Sterility:
Aseptic
Sterile
Unit Size:
Pack of 720
This item is not returnable. View return policy

Product Code. 12314089

Brand: Gosselin BP6308

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Optimized for automation--Gosselin™ Petri Dishes are manufactured from crystal polystyrene

  • 65 x 14.5 mm (D x H)
  • 0/3/4 vents
  • Crystal Polystyrene (PS)
  • Optimal flatness
  • Grip lid
  • Molded grid 10 x 10 mm
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EC N°1935/2004, ISO 11137
Color Natural
Material Polystyrene
Shape Round
Sterility Sterile
Type Contact Petri Plate
Well Count 1
For Use With (Application) For use in clinical, environment, industries, microbiology
Quantity 720 Carton
Height (Metric) 14.5 mm
Diameter (Metric) 65 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.