missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Contact Dish
Click to view available options
Sterility:
Aseptic
Sterile
Unit Size:
Pack of 720
Description
- 65 x 14.5 mm (D x H)
- 0/3/4 vents
- Crystal Polystyrene (PS)
- Optimal flatness
- Grip lid
- Molded grid 10 x 10 mm
Specifications
Specifications
| Certifications/Compliance | EC N°1935/2004, ISO 11137, Aseptic |
| Color | Natural |
| Material | Polystyrene |
| Shape | Round |
| Sterility | Aseptic |
| Type | Contact Petri Plate |
| Well Count | 1 |
| For Use With (Application) | For use in clinical, environment, industries, microbiology |
| Quantity | 720 Carton |
| Height (Metric) | 14.5 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction