missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Conical Base Polypropylene 15mL Test Tubes

Product Code. 12318586
Change view
Click to view available options
Capacity (Metric):
15 mL
Unit Size:
Pack of 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12318586 15 mL Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12318586 Supplier Gosselin™ Supplier No. TC15A03
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Excellent for use in clinical, dairy, environmental, industrial and microbiology settings. Gosselin™ Conical Base Polypropylene 15mL Test Tubes are manufactured from clear, natural polypropylene.

  • With graduations
  • With writing area
  • With leakproof screw cap
  • Centrifugation up to 8000g
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 15 mL
Material Polypropylene
Sterility Non-sterile
Length (Metric) 118.5 mm
Capacity (English) 0.51 oz.
Closure Type Screw Cap
Diameter (Metric) 17.1 mm
Graduated Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.