missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Tubing GORE™ STA-PURE PFL Tubing

Product Code. 17877943
Click to view available options
Diameter (Metric) Inner:
1.6 mm
3.2 mm
4.8 mm
6.4 mm
8.0 mm
Unit Size:
0.31cm
Each
This item is not returnable. View return policy

Product Code. 17877943

Brand: Watson-Marlow Tubing 966.0048.016

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

GORE™ STA-PURE PFL Tubing, formerly known as Chem-sure tubing, handles nearly all aggressive chemicals, including organic solvents such as methyl ethyl ketone, toluene, and acetone.

  • STA-PURE PFL handles nearly all aggressive chemicals, including organic solvents such as methyl ethyl ketone, toluene, and acetone.
  • STA-PURE PFL is a high-performance composite of expanded polytetrafluoroethylene (ePTFE) and a platinum-cured perfluoroelastomer, giving extraordinary chemical resistance, extremely long life and very high burst pressures.
  • It is free from plasticisers, acid acceptors and other processing aids, making it one of the purest tubings available.
  • Leachability tests using ethyl acetate yielded over 100 times less total extractables than other fluoroelastomer tubing materials.
  • In addition, STA-PURE PFL has Class VI tests for pharmaceutical applications.
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.1875 in.
Diameter (Metric) Inner 4.8 mm
Material ePTFE, Platinum-cured FFKM
Overall Length (English) 12 in.
Overall Length (Metric) 305 mm
Thickness (English) 0.1875 in.
Thickness (Metric) 4.8 mm
Color Off-white
Hardness 85 (Shore A, ± 10)
Max. Operating Temperature (English) 176°F
Max. Operating Temperature (Metric) 80°C
Product Type PFL Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.