missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Tubing GORE™ STA-PURE PFL Tubing

Product Code. 17215103
Click to view available options
Diameter (Metric) Inner:
1.6 mm
3.2 mm
4.8 mm
6.4 mm
8.0 mm
Unit Size:
0.31cm
Each
This item is not returnable. View return policy

Product Code. 17215103

Brand: Watson-Marlow Tubing 966.0032.016

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

GORE™ STA-PURE PFL Tubing, formerly known as Chem-sure tubing, handles nearly all aggressive chemicals, including organic solvents such as methyl ethyl ketone, toluene, and acetone.

  • STA-PURE PFL handles nearly all aggressive chemicals, including organic solvents such as methyl ethyl ketone, toluene, and acetone.
  • STA-PURE PFL is a high-performance composite of expanded polytetrafluoroethylene (ePTFE) and a platinum-cured perfluoroelastomer, giving extraordinary chemical resistance, extremely long life and very high burst pressures.
  • It is free from plasticisers, acid acceptors and other processing aids, making it one of the purest tubings available.
  • Leachability tests using ethyl acetate yielded over 100 times less total extractables than other fluoroelastomer tubing materials.
  • In addition, STA-PURE PFL has Class VI tests for pharmaceutical applications.
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.125 in.
Diameter (Metric) Inner 3.2 mm
Material ePTFE, Platinum-cured FFKM
Overall Length (English) 12 in.
Overall Length (Metric) 305 mm
Thickness (English) 0.125 in.
Thickness (Metric) 3.2 mm
Color Off-white
Hardness 85 (Shore A, ± 10)
Max. Operating Temperature (English) 176°F
Max. Operating Temperature (Metric) 80°C
Product Type PFL Tubing
Show More Show Less
Berichtigung von Produktinhalten

Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.

Name des Produkts

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt