missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Tubing GORE™ STA-PURE PCS Tubing

Product Code. p-200000122
Click to view available options
Diameter (Metric) Inner:
1.6 mm
3.2 mm
4.8 mm
6.4 mm
8.0 mm
Unit Size:
0.31cm
30cm
This item is not returnable. View return policy

Product Code. 17827943

Brand: Watson-Marlow Tubing 961.0016.016

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

GORE™ STA-PURE PCS PTFE reinforced silicone tubing provides long term performance with repeatable accuracy, vital in pharmaceuticals and other high technology industries.

  • STA-PURE PCS pump tubing provides long term performance with repeatable accuracy, vital in pharmaceuticals and other high technology industries.
  • STA-PURE PCS has a unique composite construction of silicone in a PTFE lattice, giving it superior burst resistance up to 7 bar (100 psi) and 18 times longer life than silicone tubing.
  • It produces virtually no spallation, is USP Class VI approved and is non-toxic, making it ideal for a wide range of biopharmaceutical applications.
  • Widely used for ultra-pure applications such as tangential flow filtration, ultra-filtration, live cell transfer, fermentation and bioreactor feed.
  • Also used for aqueous tablet coating.
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.06 in.
Diameter (Metric) Inner 1.6 mm
Material ePTFE, Platinum-cured Silicone
Overall Length (English) 12 in.
Overall Length (Metric) 305 mm
Thickness (English) 0.0625 in.
Thickness (Metric) 1.6 mm
Color Off-white
Max. Operating Temperature (English) 176°F
Max. Operating Temperature (Metric) 80°C
Product Type PCS Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.