missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gold solution for ICP 10g/L HCl matrix, Fisher chemical™
missing translation for 'orderingAttributeHoverText'
Quantity:
100 mL
250 mL
500 mL
Packaging:
Bottle
Spezifikation
Concentration | 10±0.02g/L |
Packaging | Bottle |
Quantity | 100 mL |
Type | Mass Spectrometry Standard |
Analyte or Component Names | Au |
Solvent or Matrix | HCl |
Sicherheit und Handhabung
Produktidentifikator
- Single-element Standard Solution for ICP. Gold (Au) 10000 mg/l in HCl 5% (S 204)
- Warning
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 2
- Skin sensitiser Category 1
- H315-Causes skin irritation.
- H317-May cause an allergic skin reaction.
- H319-Causes serious eye irritation.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P264-Wash thoroughly after handling.
- P272-Contaminated work clothing should not be allowed out of the workplace.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P333+P313-If skin irritation or rash occurs: Get medical advice/attention.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P362+P364-Take off contaminated clothing and wash it before reuse.
- P501-Dispose of contents/container to .
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'