missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SICCO Glove Box Vitrum with Transfer Chamber
missing translation for 'orderingAttributeHoverText'
Dimensions (L x W x H):
1210 x 700 x 600 mm
missing translation for 'unitSize'
Each
Description
- Aluminium frame with panels made of borosilicate glass, front panel with two glove ports, right side panel and bottom side of base panel made of aluminium, top side of base panel made of stainless steel.
- Including one pair of natural rubber gloves size 9, two lead-ins for cable on the back side (upper left and upper right).
- Transfer chamber with two doors, external door with latch to prevent accidental opening, the tray extends into the workspace with opening of the internal door for easy removal of inserted products.
- Work space and transfer chamber each including two hose connectors for gas-filling and aeration and appropriate tubing (2x 5 m tubing for gas-filling made of PVC, 2x 5 m aeration tubing made of PE).
- Robust and light-weight aluminium construction
- Superb all-round visibility
- Non-slip rubber feet
- Cable lead-ins for electric devices
- Large front opening
- Connectors for gas-filling and aeration including appropriate tubing
- Transfer chamber for inserting further products
Specifications
Specifications
| Product Type | Glove Box |
| Dimensions (L x W x H) | 1210 x 700 x 600 mm |
| Volume (Metric) | 290 L |
| Weight (Metric) | 36 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction