missing translation for 'onlineSavingsMsg'
Learn More

Sanplatec™ Glove Box Gas Purge Type, G Type

Product Code. 30242884
Change view
Click to view available options
Material:
Acrylic
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material unitSize
30242884 Acrylic Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30242884 Supplier Sanplatec™ Supplier No. 6903+BS/RCG

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Detachable main/bottom part made of acrylic allows you to place large equipment inside smoothly.

  • The detachable body/bottom system allows for heavy loads and full capacity.
  • G type and GS type are designed for loading equipment inside.
  • For G type, the bottom part and main body are made of acrylic, allowing clear visibility.
  • The pass box (air lock chamber) can be decompressed.
  • The inner dimension of pass box (mm): 200Wx200Dx200H
  • Stopcock for gas purge mounted on main body: 2pcs (6 tube of one touch type)
  • Valve on pass box: 2pcs(nozzle diameter 9 mm)
  • Vacuum gauge on pass box: 1pc (for 0 to 0.1MPa)
  • Glove and Glove band: 1 set
  • Material of bottom board: acrylic (G type), Stainless(GS type)
  • Two gloveboxes can be connected by a connecting part as custom order.

Specifications

Product Type Glove Box
Filter Type None
Lighting Type None
Material Acrylic
Weight (Metric) 31 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.