missing translation for 'onlineSavingsMsg'
Learn More

Plas Labs™ Glove Box 850-NBB Nitrogen Dry Box

Product Code. 11807122
Change view
Click to view available options
Volume (Metric):
1158 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
11807122 1158 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11807122 Supplier Plas Labs™ Supplier No. 850NBB/EXP

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Ideal glove box for working in your preferred inert gas atmosphere. Plas Labs™ Glove Box 850-NBB Nitrogen Dry Box is compact, portable, and lightweight.

  • Formed one-piece clear acrylic top
  • All clamps are adjustable to compensate for wear
  • Matched die-molded thermoset white bottom
  • Power requirements 120V, 60Hz (220V models available)
  • Two vacuum pressure pumps, one each for transfer chamber and drying train
  • Self-sealing quick disconnects enable the operator to change the drying train without disturbing the internal atmosphere
  • Drying train includes polycarbonate canisters containing DesiSphere™
  • Front-sloped viewing panel minimizes glare
  • All controls are illuminated
  • Adjustable vacuum gauge on transfer chamber
  • Bright fluorescent light system
  • Four ground key cock valves for purging
  • White ambidextrous Hypalon gloves
  • Transfer chamber is 12in. long x 11in in diameter (I.D.)
  • Hospital grade multiple electrical outlet strip, U.L.-C.S.A. approved

Specifications

Depth (Metric) 119 cm
Depth (Metric) Interior 97 cm
Height (Metric) 107 cm
Height (Metric) Interior 79 cm
Volume (Metric) 1158 L
Weight (English) 300 lb.
Width (Metric) 193 cm
Width (Metric) Interior 152 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.