missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Glossy Metallized Polyester (B-435) Labels for M611, BMP61 and BMP71

Product Code. 11592585
Change view
Click to view available options
Height (Metric):
9.5 mm
12.7 mm
25.4 mm
38.1 mm
48.3 mm
50.8 mm
Width (Metric):
25.4 mm
38.1 mm
76.2 mm
101.6 mm
Shape:
Rectangle
Square
Vertical Repeat (Metric):
12.7 mm
15.9 mm
28.6 mm
41.3 mm
54 mm
79.4 mm
104.8 mm
Unit Size:
1 roll
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Width (Metric) Shape Vertical Repeat (Metric) unitSize
11592585 38.1 mm 38.1 mm Square 41.3 mm 1 roll
11522585 9.5 mm 25.4 mm Rectangle 12.7 mm 1 roll
11532585 12.7 mm 25.4 mm Rectangle 15.9 mm 1 roll
11562585 12.7 mm 38.1 mm Rectangle 15.9 mm 1 roll
11582585 25.4 mm 38.1 mm Rectangle 28.6 mm 1 roll
11502595 48.3 mm 76.2 mm Rectangle 79.4 mm 1 roll
11512595 48.3 mm 101.6 mm Rectangle 104.8 mm 1 roll
11552585 50.8 mm 25.4 mm Rectangle 54 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11592585 Supplier Brady™ Supplier No. 011254

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Glossy Metallized Permanent Polyester is designed for high adhesion to textured metals, powder coated surfaces and low surface energy plastics.

  • Durable permanent acrylic adhesive withstands numerous solvents and variable temperatures
  • Thermal transfer printable
  • UL approved, CSA accepted
  • Service temperature of -40°F to 194°F (-40°C to 90°C)

Specifications

Autoclavable Not Autoclavable
Adhesive Type Permanent Acrylic
Color Silver
Finish Gloss
Material Metallized Polyester
Print Technology Thermal Transfer
Sterility Non-sterile
For Use With (Application) Asset Tracking, Circuit Board Labeling, Equipment Labeling, General Identification, Inventory Labeling
For Use With (Equipment) BMP™61, BMP™71, and BradyPrinter M611 Mobile Label Printers, TLS 2200™ and TLS-PC LINK™ Thermal Labeling Systems
Labels per Row 1
Quantity 250 Labels
Shape Square
Temperature Range (Metric) -40°C to +90°C
Thickness (Metric) 0.067 mm
Vertical Repeat (Metric) 41.3 mm
Width (Metric) 38.1 mm
Width (Metric) Printable Area 38.1 mm
Height (Metric) 38.1 mm
Height (Metric) Printable Area 38.1 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.