missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Small Transfer Pipets

Product Code. 31923590 Shop All Globe Scientific Products
Change view
Click to view available options
Volume (Metric):
1.3 mL
Unit Size:
Pack of 4000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
31923590 1.3 mL Pack of 4000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 31923590 Supplier Globe Scientific Supplier No. 134010
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Comes with 1.3mL fine tip, Mini

  • Made from low density Polyethylene
  • Available in 1.3mL capacity
  • 2 in. (51mm) long

Specifications

Bulb Draw (Metric) 1 mL
Diameter (Metric) Outer 0.115 cm
Material LDPE
Sterility Non-sterile
Drops/mL 45
Quantity 500/Cs.
Tip Style Fine
Volume (Metric) 1.3 mL
Length (Metric) 5.1 cm
Type Transfer Pipet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.