missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
For use with 2 x 75mm tubes.
Specifications
Specifications
| Product Type | Plug Stopper Cap |
| Material | Polypropylene |
| Color | Red |
| Size (English) | 0.47 in. |
| Size (Metric) | 12 mm |
| For Use With (Equipment) | 12 x 75 mm Tubes |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?