missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Multi-purpose Containers with Lids

Product Code. 31922170
Change view
Click to view available options
Capacity (Metric):
240 mL
Unit Size:
Pack of 250
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31922170 240 mL Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31922170 Supplier Globe Scientific Supplier No. 270008
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

  • This popular line of containers feature tight-sealing leak-resistant snap-on caps and are ideal for long-term storage. The containers have flat lids and are stackable.

Specifications

Depth (Metric) 9.5 cm
Depth (English) 3.75 in.
Capacity (Metric) 240 mL
Color White
Product Type Specimen Container
Capacity (English) 8 oz.
Material HDPE
For Use With (Application) Long term storage
Height (English) 2.25 in.
Height (Metric) 5.7 cm
Capacity 240 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.