missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific 13 x 75mm Test Tubes

Product Code. 31922138 Shop All Globe Scientific Products
Change view
Click to view available options
Material:
Polypropylene
Polystyrene
Unit Size:
Pack of 4000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
31922138 Polypropylene Pack of 4000
31923015 Polystyrene Pack of 4000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 31922138 Supplier Globe Scientific Supplier No. 110471
Outlet Corner
Use promo code 28080
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Molded from premium-grade polystyrene for clarity, or polypropylene for impact strength and stability to common acids, alkalis and solvents

  • Available in Polypropylene and Polystyrene
  • Non-graduated tubes
  • Used for laboratory applications

Polystyrene tubes
Withstand 1500rpm during centrifugation

Polypropylene tubes
Withstand 3000rpm during centrifugation
Autoclavable and freezable

Specifications

Capacity (Metric) 5 mL
Length (Metric) 75 mm
Material Polypropylene
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Diameter (Metric) 13 mm
Product Type Test Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.