missing translation for 'onlineSavingsMsg'
Learn More

Brady™ GlobalMark™ Two Color Labeling Ribbons With Panel

Product Code. 11589303
Change view
Click to view available options
Color:
Black on Orange
Black/Blue
Black/Red
Black/Yellow
Blue/Red
Length (Metric):
60 m, 200 mm Panel
60 m, 400 mm Panel
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Length (Metric) unitSize
11589303 Black/Blue 60 m, 200 mm Panel Each
11579303 Black/Blue 60 m, 400 mm Panel Each
11529303 Black/Red 60 m, 200 mm Panel Each
11519303 Black/Red 60 m, 400 mm Panel Each
11569303 Black on Orange 60 m, 200 mm Panel Each
10011213 Black/Yellow 60 m, 200 mm Panel Each
11559303 Black on Orange 60 m, 400 mm Panel Each
11539303 Black/Yellow 60 m, 400 mm Panel Each
11599303 Blue/Red 60 m, 400 mm Panel Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 11589303 Supplier Brady™ Supplier No. 076775
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

GlobalMark™ Printer Ribbonstony are super-tough, smear-proof GlobalMark™ ribbons that ensure your printed text lasts for years outdoors and in industrial environments.

  • 16 in. panels of two different colors enable users to print two colors onto a label without having to swap ribbons
  • R4400 Series Resin Formulation offers excellent resistance to solvents, scratches and high heat when printed on the appropriate label material
  • Recommended for printing on glossy or very smooth label stocks, such as B-483 Ultra Aggressive Polyester and B-423 Permanent Polyester from Brady™
  • Ribbons ship self-contained in cartridges that drop straight into the GlobalMark™ printer and 'click' right into place

Specifications

Product Type Labeling Ribbon, 2 Color
Color Black/Blue
For Use With (Equipment) GlobalMark Printer
Length (Metric) 60 m, 200 mm Panel
Width (Metric) 105 mm
Dimensions (L x W) 60 m x 105 mm
Description 105 mm Black & Blue Ribbon
For Use With (Application) Printed text lasts for years outdoors and in industrial areas
Quantity 1 Roll
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.