missing translation for 'onlineSavingsMsg'
Learn More

Brady™ GlobalMark™ Single Color Labeling Ribbon

This super-tough smear-proof GlobalMark™ Single Color Labeling Ribbon assures your printed text lasts for years outdoors and in an industrial environment.

Brand:  Brady™ 800525

Code : 50

Additional Details : Weight : 0.38190kg

 View more versions of this product

Product Code. 11584304

  • £169.00 / 1 box
Estimated Shipment: 17-06-2024
to see stock.
Add to basket

Description

Description

  • Ribbons ship self-contained in cartridges that drop straight in to the GlobalMark™ printer with a ''click''.
  • Patent D481,7555.
Specifications

Specifications

Printer Ribbon
GlobalMark Printer
4.13 in.
105 mm
105 mm Green Ribbon
1 Ea.
Green
65.6 yd.
60 m
60 m x 105 mm
Printed text last for years outdoors and in industrial areas
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers