missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ GlobalMark™ R10000 Series Single Color Thermal Transfer Ribbon
Description
- Ribbons ship self-contained in cartridges that drop straight in to the GlobalMark™ printer with a ''click''.
- Patent D481,7555.
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Red |
| For Use With (Equipment) | GlobalMark Printer |
| Length (English) | 65.6 yd. |
| Width (English) | 4.13 in. |
| Length (Metric) | 60 m |
| Width (Metric) | 105 mm |
| Dimensions (L x W) | 60 m x 105 mm |
| Description | 105 mm Red Ribbon |
| For Use With (Application) | Printed text last for years outdoors and in industrial areas |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?