missing translation for 'onlineSavingsMsg'
Learn More

Borer Chemie™ glisseal HV

Product Code. 17794049
Change view
Click to view available options
Quantity:
10 x 30 g
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
17794049 10 x 30 g Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17794049 Supplier Borer Chemie™ Supplier No. 514300.00CA30
 Restricted Item
Estimated Shipment: 01-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Highly vacuum-resistant, silicone-free laboratory grease for sealing and lubricating fixed and rotating ground joints made of glass and connections made of plastics and metals. glisseal HV is exceptionally temperature-resistant and does not drip.

  • Free of silicone
  • Paraffin Based
  • Withstands high vacuum
  • In handy tubes
  • Highly economical, apply only very thinly
  • Excellent temperature stability -40 °C to +220 °C
  • Consistent consistency, no dripping point
  • Resistant to most acids, alkalis and gases
  • Technical support by the manufacturer

Specifications

Product Type Paraffin-based Lubricant
Format Paste
For Use With (Application) Specifically suitable for applications under high vacuum
Color Dark Brown
Packaging Box with 10 tubes of 30 g
Quantity 10 x 30 g
Weight (English) 10.5 oz.
Weight (Metric) 300 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.