missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Glassware Washer Rack

Product Code. 17102362 Shop All Labconco Corporation Products
Change view
Click to view available options
Description:
Lower Small Spindle Rack
Lower Spindle Rack
Lower Standard Rack
Upper Small Spindle Rack, FlaskScrubber and FlaskScrubber Vantage
Upper Small Spindle Rack, SteamScrubber
Upper Spindle Rack, FlaskScrubber and FlaskScrubber Vantage
Upper Spindle Rack, SteamScrubber
Upper Standard Rack, FlaskScrubber and FlaskScrubber Vantage
Upper Standard Rack, SteamScrubber
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Description unitSize
17102362 Lower Standard Rack Each
17132352 Upper Small Spindle Rack, FlaskScrubber and FlaskScrubber Vantage Each
17152352 Upper Small Spindle Rack, SteamScrubber Each
17192352 Lower Small Spindle Rack Each
17122352 Upper Spindle Rack, FlaskScrubber and FlaskScrubber Vantage Each
17142352 Upper Spindle Rack, SteamScrubber Each
17162352 Upper Standard Rack, FlaskScrubber and FlaskScrubber Vantage Each
17172352 Upper Standard Rack, SteamScrubber Each
17182352 Lower Spindle Rack Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 17102362 Supplier Labconco™ Supplier No. 4669000
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Racks for use with Labconco Glassware Washers with CleanWorks OS

  • Racks and accessories for use with Labconco FlaskScrubber, SteamScrubber, FlaskScrubber Vantage Glassware Washers.
  • Upper Small Spindle Rack has a high-capacity design with 60 spindles, 60 spindle plugs, 12 spindle arm plugs, spindle tool & wash arm for cleaning of small narrow-neck labware in Labconco Glassware Washers. 304 stainless steel. Catalog number for FlaskScrubber & FlaskScrubber Vantage includes upper slide rails for installation.
  • Lower Small Spindle Rack has a high-capacity design with 60 spindles, 60 spindle plugs, 12 spindle arm plugs, spindle tool & wash arm for cleaning of small narrow-neck labware. May be used in place of any Lower Rack in Labconco Glassware Washers. 304 stainless steel.
  • Upper Spindle Rack is designed for narrow-neck labware in Labconco Glassware Washers. Includes 36 spindles, 36 adjust height clips, 18 glassware holders, 10 small spindles & clips, 36 spindle plugs, 12 spindle arm plugs. 304 stainless steel. Catalog number for FlaskScrubber & FlaskScrubber Vantage includes upper slide rails for installation.
  • Upper Standard Rack is open to accommodate accessory inserts to suit your labware needs (sold separately). Type 304 stainless steel. Includes wash arm. May be used in any Labconco Glassware Washer. Catalog number for FlaskScrubber & FlaskScrubber Vantage includes upper slide rails for installation.
  • Lower Spindle Rack is designed for narrow-neck labware. Includes 36 spindles, 36 adjust height clips, 18 glassware holders, 10 small spindles & clips, 36 spindle plugs, 12 spindle arm plugs. Type 304 stainless steel. One is included with each FlaskScrubber or FlaskScrubber Vantage. May be used in place of Lower Standard Rack in SteamScrubber washers.
  • Lower Standard Rack is open to accommodate accessory inserts to suit your labware needs (sold separately). Type 304 stainless steel. Included with every SteamScrubber. May be used in place of Lower Spindle Rack in any FlaskScrubber or FlaskScrubber Vantage Washer.

Specifications

Description Lower Standard Rack
Material Stainless Steel
Product Type Rack
Rack Type Lower Standard Rack
For Use With (Equipment) Labconco Glassware Washer
Depth (English) 20.9 in.
Depth (Metric) 53.1 cm
Height (English) 3.5 in.
Height (Metric) 8.9 cm
Length (English) 20.9 in.
Length (Metric) 53.1 cm
Width (English) 21.4 in.
Width (Metric) 54.4 cm
Weight (English) Shipping 12 lb.
Weight (Metric) Shipping 5.4 kg
Quantity 1/Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.