missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
For use with RapidVap borosilicate glassware tubes. Placing Caps on Tubes helps prevent cross contamination and moisture from condensing when using low boiling point solvents. The use of caps increases overall evaporation time 10 to 80 percent. Caps are available in polyethylene or PTFE. Eight polyethylene glassware caps are included with each RapidVap N2 Evaporation System.
Specifications
Specifications
| Material | PTFE |
| Type | Glassware Cap |
| For Use With (Equipment) | 600mL glass tube of RapidVap™ evaporation system |
| Volume (Metric) | 600 mL |
| Weight (English) | 0.5 lb. |
| Weight (Metric) | 0.2 kg |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?