missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fistreem International™ Glass Water Still, Loughborough
Click to view available options
Output Flow Rate:
4 L/hr.
8 L/hr.
Dimensions (L x W x H):
450 x 390 x 820 mm
580 x 430 x 1040 mm
Height (Metric):
820 mm
1040 mm
Electrical Requirements:
220 V 50 Hz 3 kW
220 V 50 Hz 6 kW
240 V 50 Hz 3 kW
Unit Size:
Each
Description
This conventional style water still is available in two output sizes, 4L/hr and 8L/hr. Each produces a high quality pyrogen free distillate. The assembly and operation of these stills is simple and their well proven design ensures that the minimum of time is spent on their maintenance. The heavy duty chromium plated heaters are fitted with a thermostatic cut out which prevents damage to the glassware should the water supply be broken or fail completely. The cut out automatically resets when cool. A constant level device automatically maintains the boiler contents at the optimum level. A siphon tube fitted to the boiler enables easy descaling when necessary. With a bench/wall mounting stand.
Spécification
Spécification
| Type | Water Still, Loughborough |
| Output Flow Rate | 4 L/hr. |
| Dimensions (L x W x H) | 450 x 390 x 820 mm |
| Electrical Requirements | 220 V 50 Hz 3 kW |
| Frequency | 50 Hz |
| Voltage | 220 V |
| Height (Metric) | 820 mm |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu