missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class A Volumetric Flasks with NS Ground

Product Code. 10380051
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
5 L
10 L
Standard Taper Joint:
10/19 NS Standard Ground
12/21 NS Standard Ground
14/23 NS Standard Ground
19/26 NS Standard Ground
19/32 NS Standard Ground
24/29 NS Standard Ground
29/32 NS Standard Ground
34/35 NS Standard Ground
45/40 NS Standard Ground
7/16 NS Standard Ground
Unit Size:
Each
Pack of 2
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Standard Taper Joint unitSize
10380051 5 L 34/35 NS Standard Ground Each
10543841 10 L 45/40 NS Standard Ground Each
10771761 1000 mL 19/32 NS Standard Ground Each
10606141 1000 mL 24/29 NS Standard Ground Each
13167949 100 mL 12/21 NS Standard Ground Pack of 2
11836993 100 mL 14/23 NS Standard Ground Pack of 2
11891583 10 mL 7/16 NS Standard Ground Pack of 2
11801593 10 mL 10/19 NS Standard Ground Pack of 2
10781761 2000 mL 29/32 NS Standard Ground Each
10534001 200 mL 14/23 NS Standard Ground Pack of 2
10780831 20 mL 10/19 NS Standard Ground Pack of 2
10315142 20 mL 12/21 NS Standard Ground Pack of 2
11846993 250 mL 14/23 NS Standard Ground Pack of 2
10618441 25 mL 10/19 NS Standard Ground Pack of 2
10616332 25 mL 12/21 NS Standard Ground Pack of 2
10498090 500 mL 19/26 NS Standard Ground Pack of 2
12608675 50 mL 12/21 NS Standard Ground Pack of 2
12618675 50 mL 14/23 NS Standard Ground Pack of 2
10044240 5 mL 7/16 NS Standard Ground Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
This item is not returnable. View return policy
Product Code. 10380051 Supplier Hirschmann™ Supplier No. 2820397
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Allows for precise, safe liquid measurement and handling in the laboratory. Hirschmann Instruments™ Class A Volumetric Flasks with NS Ground are manufactured from durable DURAN™ glass tubing.

  • With NS ground, blue graduation
  • Without stopper
  • Acc. to DIN EN ISO 1042
  • Corrosion-free and resistant to thermal shock
  • Conformity certified, with dated batch information

Specifications

Certifications/Compliance DIN EN ISO 1042
Capacity (Metric) 5 L
Material Borosilicate Glass, Duran Glass
Height (Metric) 470 mm
Limit of Error ±1.2 mL
Standard Taper Joint 34/35 NS Standard Ground
Tolerance ±1.2 mL
Graduated Yes
Class A
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.