missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class A USP Volumetric Flasks
Description
- Blue graduation
- With dated batch identification
- With NS ground and polyethylene stopper
Specifications
Specifications
| Certifications/Compliance | USP |
| Closure Material | Polyethylene |
| Capacity (Metric) | 50 mL |
| Material | Borosilicate Glass, Duran Glass |
| Height (Metric) | 140 mm |
| Limit of Error | ±0.05 mL |
| Tolerance | ±0.05 mL |
| Graduated | Yes |
| Class | A |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?