missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class A Volumetric Flasks with Rim

Product Code. 11708051
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
5 L
10 L
Unit Size:
Each
Pack of 2
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11708051 10 mL Pack of 2
10767081 10 L Each
10711181 1000 mL Each
11768061 100 mL Pack of 2
11778061 200 mL Pack of 2
10084720 2000 mL Each
11718051 20 mL Pack of 2
11788061 250 mL Pack of 2
11728051 25 mL Pack of 2
11758061 50 mL Pack of 2
11798061 500 mL Pack of 2
10430041 5 L Each
11772412 5 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 11708051 Supplier Hirschmann™ Supplier No. 2800160
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Allows for precise, safe liquid measurement and handling in the laboratory. Hirschmann Instruments™ Class A Volumetric Flasks with Rim are manufactured from durable DURAN™ glass tubing.

  • With blue graduation
  • Acc. to DIN EN ISO 1042
  • Corrosion-free and resistant to thermal shock
  • Conformity certified, with dated batch identification

Specifications

Certifications/Compliance DIN EN ISO 1042
Capacity (Metric) 10 mL
Material Borosilicate Glass, Duran Glass
Height (Metric) 90 mm
Limit of Error ±0.025 mL
Tolerance ±0.025 mL
Graduated Yes
Class A
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.