missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Glass Trapezoidal Volumetric Flask with Polyethylene Stopper
Description
- Blue graduation
- Certified conformity, with dated batch identification
- Trapezoidal
- Standard ground and PE stopper
- Calibrated for IN, DIN EN ISO 1042
Specifications
Specifications
| Certifications/Compliance | DIN EN ISO 1042 |
| Closure Material | Polyethylene |
| Capacity (Metric) | 10 mL |
| Material | Borosilicate Glass, Duran Glass |
| Height (Metric) | 90 mm |
| Limit of Error | ±0.04 mL |
| Standard Taper Joint | 10/19 NS Standard Ground |
| Tolerance | ±0.04 mL |
| Graduated | Yes |
| Class | A |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?