missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Glass Trapezoidal Volumetric Flask with Polyethylene Stopper

Product Code. 11706762
Change view
Click to view available options
Capacity (Metric):
1 mL
2 mL
5 mL
10 mL
20 mL
25 mL
50 mL
Standard Taper Joint:
10/19 NS Standard Ground
12/21 NS Standard Ground
7/16 NS Standard Ground
Unit Size:
Pack of 2
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Standard Taper Joint unitSize
11706762 50 mL 12/21 NS Standard Ground Pack of 2
11849112 10 mL 10/19 NS Standard Ground Pack of 2
11776742 10 mL 7/16 NS Standard Ground Pack of 2
11786752 20 mL 10/19 NS Standard Ground Pack of 2
11796752 25 mL 10/19 NS Standard Ground Pack of 2
11756742 2 mL 7/16 NS Standard Ground Pack of 2
11856993 5 mL 10/19 NS Standard Ground Pack of 2
11746742 1 mL 7/16 NS Standard Ground Pack of 2
11766742 5 mL 7/16 NS Standard Ground Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 11706762 Supplier Hirschmann™ Supplier No. 2960175
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured using class A, DURAN™ glass

  • Blue graduation
  • Certified conformity, with dated batch identification 
  • Trapezoidal
  • Standard ground and PE stopper
  • Calibrated for IN, DIN EN ISO 1042

Specifications

Certifications/Compliance DIN EN ISO 1042
Closure Material Polyethylene
Capacity (Metric) 50 mL
Material Borosilicate Glass, Duran Glass
Height (Metric) 140 mm
Limit of Error ±0.06 mL
Standard Taper Joint 12/21 NS Standard Ground
Tolerance ±0.06 mL
Graduated Yes
Class A
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.