missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Glass Trapezoidal Volumetric Flask Class A with Glass Stopper
For volumetric accuracy and precision in liquid handling.
Brand: Hirschmann™ 2960260
Code : A0
Additional Details : Weight : 0.25000kg
Description
- Class A
- Manufactured from DURAN™ borosilicate glass for resistance to chemicals and thermal shock
- Blue graduation marks
- Certified conformity, with dated batch identification
- Trapezoidal shape
- Standard ground and glass stopper
- Calibrated for IN
- Acc. to DIN EN ISO 1042
Specifications
DIN EN ISO 1042 | |
10 mL | |
90 ± 5 mm | |
0.025 mL | |
A |
Glass | |
Duran Glass | |
NS 7/16 | |
Yes |