missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Glass Trapezoidal Volumetric Flask Class A with Glass Stopper

For volumetric accuracy and precision in liquid handling.

Brand:  Hirschmann™ 2960240

Code : A0

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 11734106

  • £45.43 / Pack of 2
Estimated Shipment: 17-05-2024
to see stock.
Add to basket

Description

Description

  • Class A
  • Manufactured from DURAN™ borosilicate glass
  • Blue graduation marks
  • Certified conformity, with dated batch identification
  • Trapezoidal shape
  • Standard ground and glass stopper
  • Calibrated for IN
  • Acc. to DIN EN ISO 1042
Specifications

Specifications

DIN EN ISO 1042
2 mL
70 mm
NS 7/16
Yes
Glass
Duran Glass
±0.025 mL
±0.025 mL
A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers