missing translation for 'onlineSavingsMsg'
Learn More

VEE GEE Glass Thermometer

Product Code. 17821254 Shop All Thermo Scientific CO₂ Incubators Products
Change view
Click to view available options
Temperature Range (Metric):
-17.8 to +148.9°C
-20 to +110°C
-20 to +150°C
-23.2 to +121°C
-34.4 to +48.9°C
-35 to +50°C
-6.7 to +260°C
Temperature Range (English):
-10 to +250°F
-30 to +120°F
-31 to +122°F
-4 to +230°F
-4 to +302°F
0 to 300°F
20 to 500°F
Immersion Type:
Partial Immersion
Total Immersion
Immersion Length:
30.4 cm (12 in.)
30.48 cm (12 in.)
To immersion line
Unit Size:
Each
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Temperature Range (English) Immersion Type Immersion Length Unit Size
17821254 -20 to +150°C -4 to +302°F Partial Immersion To immersion line Each
17821224 -34.4 to +48.9°C -30 to +120°F Total Immersion 30.48 cm (12 in.) Each
17811224 -20 to +110°C -4 to +230°F Total Immersion 30.48 cm (12 in.) Each
17831224 -17.8 to +148.9°C 0 to 300°F Total Immersion 30.48 cm (12 in.) Each
17801224 -35 to +50°C -31 to +122°F Total Immersion 30.48 cm (12 in.) Each
17891214 -20 to +110°C -4 to +230°F Total Immersion 30.4 cm (12 in.) Each
17831194 -20 to +150°C -4 to +302°F Total Immersion 30.48 cm (12 in.) Each
17891254 -34.4 to +48.9°C -30 to +120°F Partial Immersion To immersion line Each
17891224 -20 to +110°C -4 to +230°F Partial Immersion To immersion line Each
17881224 -17.8 to +148.9°C 0 to 300°F Partial Immersion To immersion line Each
17841224 -6.7 to +260°C 20 to 500°F Partial Immersion To immersion line Each
17871224 -35 to +50°C -31 to +122°F Partial Immersion To immersion line Each
17851224 -20 to +110°C -4 to +230°F Partial Immersion To immersion line Each
17851234 -23.2 to +121°C -10 to +250°F Partial Immersion To immersion line Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 17821254 Supplier VEE GEE Supplier No. 80908
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
Estimated Shipment: 02-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The serialized glass thermometer is a precise instrument suitable for various general-purpose applications in laboratories, universities, food and beverage, environmental, wastewater, and other settings

  • Feature Safety Blue fill against a white background for easy reading
  • Accuracy is equal to one subdivision
  • Immersion: Total or Partial option

Specifications

Bottle Fill Safety Blue
For Use With (Application) Laboratories, universities, food/beverage, environmental, wastewater and many other general-purpose applications
Immersion Type Partial Immersion
Length (Metric) 30.48 cm
Material Glass
Probe Type Immersion/General Purpose (Tapered)
Thermometer Fill Safety Blue
Weight (Metric) 2.35 g
Max. Temperature (English) 302°F
Max. Temperature (Metric) 150°C
Min. Temperature (English) -4°F
Min. Temperature (Metric) -20°C
Temperature Range (English) -4 to +302°F
Temperature Range (Metric) -20 to +150°C
Accuracy ±1 subdivision
Subdivision 1°C (1.8°F)
Immersion Length To immersion line
Width (Metric) 0.64 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.