missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Glass Stirring Rods
Click to view available options
Length (Metric):
200 mm
Description
- Diameter of 4 mm, length of 200 mm
- Provided in cases of 100
Specifications
Specifications
| Description | Melted ends |
| For Use With (Application) | Stirring, agitation |
| Diameter (Metric) | 4 mm |
| Length (Metric) | 200 mm |
| Material | Glass |
| Quantity | 100/case |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction