missing translation for 'onlineSavingsMsg'
Learn More

BUCHI B-811 Glass Solvent Beaker

Product Code. 10466571 Shop All Buchi Products
Change view
Click to view available options
Capacity (Metric):
150 mL
Unit Size:
Pack of 4
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10466571 150 mL Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10466571 Supplier BUCHI Supplier No. 037276

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Solvent beaker, set of 4 pcs.

  • Borosilicate glass
  • Dia. 64 mm, Height: 70 mm
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) B811 Extraction System
Product Type 1500
Capacity (Metric) 150 mL
Material Glass
For Use With (Application) Soxhlet extraction
Quantity 4 Pack
Length (Metric) 70 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.