missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Glass Sampling Bottles
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Each
Description
- Can be used with Buerkle™ ProfiSampler
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Description | Equipment for ProfiSampler Aluminum, UniSampler Ex |
| Material | Glass |
| Quantity | Each |
| Thread Size (Metric) | 45 mm |
| Closure Color | Blue |
| Closure Included | Yes |
| Product Type | Sample Bottle |
| For Use With (Equipment) | ProfiSampler Aluminum |
| Closure Material | Polypropylene |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction