missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Selfe™ Glass Routine Viscometer
Suitable for measuring transparent liquids
Brand: Poulten Selfe™ 1634/11
Code : 33
Additional Details : Weight : 1.00000kg
Description
ASTM D445-IP71, ASTM D446. Suitable for transparent liquids, nominal overall length 250mm. Approximate sample size 7mL. Calibration data at 40°C with the constant, C, stated at 40°C and 100°C. With NAMAS certification of calibration.Specifications
Routine Viscometer | |
Yes | |
500 |
1600 to 8000 cSt | |
Glass |