missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Glass Rings acc. to Raschig

Product Code. 11506734
Click to view available options
Diameter (Metric) Outside:
3 mm
4 mm
8 mm
10 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11506734

Brand: Lenz Laborglasintrumente 05127010

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Glass rings to Raschig
  • Material: soda-lime glass

Specifications

Height (Metric) 10 mm
Material Soda-lime glass
Diameter (Metric) Outside 10 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.