missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Glass Reference Electrode

Product Code. 13127783 Shop All Mettler Toledo Products
Change view
Click to view available options
Length (Metric):
172.5 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
13127783 172.5 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13127783 Supplier Mettler Toledo™ Supplier No. 51089935
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Diameter (Metric) 12 mm
Type Glass Reference Electrode
Includes 3 Electrolytes
Internal Reference Argenthal
Junction Double Junctions
Length (Metric) 172.5 mm
Material Glass
Reference Electrolyte KCl, KNO3, Al2(SO4)3mol/L
Temperature (Metric) Range 0°C to 80°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.