missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Glass Printed Scale Volumetric Flask
Description
- Class A
- Pursuant to the rules of the pre-packing regulation
- Certified conformity
- Blue graduation
- Non-ground, rimmed
- Printed scale on the neck for simple and rapid identification of deviation of actual value from normal value
- Calibrated for IN
Specifications
Specifications
| Capacity (Metric) | 750 mL |
| Material | Borosilicate Glass, Duran Glass |
| Graduations | 1 mL |
| Height (Metric) | 300 mm |
| Graduated | Yes |
| Class | A |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?