missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Essentials Economy Pre-Cleaned Wide-Mouth Bottle, Amber Glass

Product Code. p-8003963 Shop All Cole-Parmer Products
Click to view available options
Capacity (Metric):
60 mL
125 mL
Unit Size:
Pack of 24
This item is not returnable. View return policy

Product Code. 11840010

Brand: Cole-Parmer™ Essentials 3460910

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Pre-Cleaned Square Wide-Mouth Bottles save valuable time—odor-free and tasteless finish will not affect stored products. They come with green thermoset, PTFE-lined caps.

  • Pre-cleaned by vacuum and ionization.
  • Individually sealed for long term storage with no contamination.
  • The vacuum and ionization process removes contaminants such as dirt, dust, carton lint, oil, aerosols, and fine glass particles from these bottles.
  • Ideal for chemical and resin sampling.
  • Bottles come with green thermoset, PTFE-lined caps.

Specifications

Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Amber
Diameter (English) 1.7 in.
For Use With (Application) Chemical and Resin Sampling
Material Glass
No. per Case 24 Pk.
Closure Color Green
Closure Included Yes
Mouth Wide
Shape Round
Height (Metric) 75 mm
Product Type Pre-cleaned Bottle
Height (English) 3 in.
Closure Liner PTFE
Closure Material Thermoset
Closure Size 33-400
Diameter (Metric) 44 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.